Overview
Mfr description
1G20FR16 AEROQUIP 1G SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon steel
- Thread Size1 11/16-12
- Connection 1 Short NameORS
- Hose Cut-Off Factor1.9 in
- Length3.83 in
- Overall Length3.83 in
- Manufacturer Catalog Number1G20FR16
- End 1 Size1 11/16 in
- End 1 Thread1 11/16-12
- Hex Size1.968 in
- End 1 StyleORS
- Inside Diameter0.81 in
- Height1.97 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Weight1.05 lb
- Product TypesFitting Assembly
- ColorDura-Kote
- Overall Weight1.05 lb
- Hose Dash Size16
- Width1.97 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data