Motion
1G4BFB4
Aeroquip 1G Series Crimp Hose Fittings JIS/BSPP Female Swivel 90° Elbow
MI ITEM #12882660
MFR #1G4BFB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings JIS/BSPP Female Swivel 90° Elbow
MI ITEM #12882660
MFR #1G4BFB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G4BFB4 AEROQUIP 1G SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    G1/4-19
  • Compatible Hose Series
    GH585/GH586 HOSE
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    0.88 in
  • Length
    2.75 in
  • Overall Length
    2.75 in
  • Manufacturer Catalog Number
    1G4BFB4
  • End 1 Size
    1/4 in
  • End 1 Thread
    G1/4-19
  • Hex Size
    0.669 in
  • End 1 Style
    BSPP
  • Inside Diameter
    0.16 in
  • Height
    1.55 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    4
  • Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought