Overview
Mfr description
1G6BFB6 AEROQUIP 1G SERIES CRIMP HOSE FI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeG3/8-19
- Compatible Hose Series2583, 2661, FC466, FC498, FC598, FC619, FC699
- Connection 1 Short NameBSPP
- Hose Cut-Off Factor1.32 in
- Length2.75 in
- Overall Length2.75 in
- Manufacturer Catalog Number1G6BFB6
- ApplicationC Fittings for use with Hose
- End 1 Size3/8 in
- End 1 ThreadG3/8-19
- Hex Size0.87 in
- End 1 StyleBSPP
- Inside Diameter0.26 in
- Height1.83 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size6
- Width0.87 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data