Overview
Mfr description
1G6BP6 AEROQUIP 1G SERIES CRIMP HOSE FIT
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon steel
- Thread SizeG 3/8-19
- Compatible Hose SeriesGH585, GH586
- Connection 1 Short NameBSPP
- Hose Cut-Off Factor0.91 in
- Length1.91 in
- Overall Length1.91 in
- Manufacturer Catalog Number1G6BP6
- End 1 Size3/8 in
- End 1 ThreadG 3/8-19
- Hex Size0.866 in
- End 1 StyleBSPP
- Inside Diameter0.26 in
- Height1.00 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Weight0.80 lb
- Product TypesFitting Assembly
- ColorDura-Kote
- Overall Weight0.80 lb
- Hose Dash Size6
- Width0.87 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data