Overview
Mfr description
1G6DK4 AEROQUIP 1G SERIES CRIMP HOSE FIT
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon steel
- Thread SizeM14X1.5
- Connection 1 Short NameMetric
- Hose Cut-Off Factor21.4 mm
- Length1.75 in
- Overall Length1.75 in
- Manufacturer Catalog Number1G6DK4
- End 1 ThreadM14X1.5
- Hex Size14 mm
- End 1 StyleMetric
- Inside Diameter4.2 mm
- Height0.68 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter17.27 mm
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size4
- Width0.68 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data