Motion
1G8DL6
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #12882694
MFR #1G8DL6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #12882694
MFR #1G8DL6

Mfr description
1G8DL6 AEROQUIP 1G SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    8
  • End 2 Size
    -6
  • Height
    0.79 in
  • Hex Size
    0.748 in
  • Hose Cut-Off Factor
    1.24 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.26 in
  • Length
    1.99 in
  • Outer Diameter
    0.7850 in
  • Overall Length
    1.99 in
  • SAE Size
    -6
  • Size
    8
  • Thread Size
    08
  • Width
    0.79 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH585/GH586 HOSE
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DKOL
  • End 1 Style
    Metric
  • End 1 Thread
    M16X1.5
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    DKOL
  • Fitting Shape
    Straight
  • Fitting Type
    DKOL
  • For Use With
    GH585, GH586
  • Manufacturer Catalog Number
    1G8DL6
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    DKOL
  • Style
    Straight
  • Thread Standard
    DKOL
  • Thread Type
    DKOL
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)