Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 90˚ Short Drop Elbow
MI ITEM #12882712
MFR #1GA10FRB12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1GA10FRB12 AEROQUIP 1G SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1-14
  • Connection 1 Short Name
    ORS
  • Length
    3.64 in
  • Overall Length
    3.64 in
  • Manufacturer Catalog Number
    1GA10FRB12
  • End 1 Size
    1 in
  • End 1 Thread
    1-14
  • Hex Size
    1.12 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.45 in
  • Height
    2.52 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    12
  • Width
    1.43 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought