Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1S Series Crimp Hose Fittings SAE Code 62 Flange 90˚ Elbow
MI ITEM #12882741
MFR #1S12FHB16.068

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1S12FHB16.068 AEROQUIP 1S SERIES CRIMP H
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.84 in
  • Length
    5.00 in
  • Overall Length
    5.00 in
  • Manufacturer Catalog Number
    1S12FHB16.068
  • End 1 Style
    Flanged
  • Inside Diameter
    0.81 in
  • Height
    3.37 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought