Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1S Series Crimp Hose Fittings Male STC Type II
MI ITEM #12882745
MFR #1S12MCC12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1S12MCC12 AEROQUIP 1S SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    Push to Connect
  • Hose Cut-Off Factor
    2.3 in
  • Length
    4.07 in
  • Overall Length
    4.07 in
  • Manufacturer Catalog Number
    1S12MCC12
  • End 1 Style
    Push to Connect
  • Inside Diameter
    0.54 in
  • Height
    5.40 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.12 in
  • Weight
    1.00 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.00 lb
  • Hose Dash Size
    12
  • Width
    1.26 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text