Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1S Series Crimp Hose Fittings SAE Code 61 Split Flange
MI ITEM #12882754
MFR #1S16FLG16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1S16FLG16 AEROQUIP 1S SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    3.89 in
  • Length
    6.10 in
  • Overall Length
    6.10 in
  • Manufacturer Catalog Number
    1S16FLG16
  • End 1 Style
    Flanged
  • Inside Diameter
    0.78 in
  • Height
    2.20 in
  • Type
    Hose Fitting
  • Angle
    60 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.75 in
  • Weight
    1.80 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.80 lb
  • Hose Dash Size
    16
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought