Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1S Series Crimp Hose Fittings Male ORS
MI ITEM #12882757
MFR #1S16MR16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1S16MR16 AEROQUIP 1S SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1 7/16-12
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.64 in
  • Length
    2.99 in
  • Overall Length
    2.99 in
  • Manufacturer Catalog Number
    1S16MR16
  • End 1 Size
    1 7/16 in
  • End 1 Thread
    1 7/16-12
  • Hex Size
    1.61 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.81 in
  • Height
    1.86 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.61 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought