Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1S Series Crimp Hose Fittings Male Pipe
MI ITEM #12882769
MFR #1S2MP4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1S2MP4 AEROQUIP 1S SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/8-27
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    0.92 in
  • Length
    1.84 in
  • Overall Length
    1.84 in
  • Manufacturer Catalog Number
    1S2MP4
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • Hex Size
    0.55 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.16 in
  • Height
    0.63 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    4
  • Width
    0.55 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought