Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1S Series Crimp Hose Fittings Female JIC/SAE 37 Swivel
MI ITEM #12882781
MFR #1S6FJ5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1S6FJ5 AEROQUIP 1S SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    1.25 in
  • Length
    2.19 in
  • Overall Length
    2.19 in
  • Manufacturer Catalog Number
    1S6FJ5
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.67 in
  • End 1 Style
    JIC
  • Inside Diameter
    0.21 in
  • Height
    0.77 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    5
  • Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought