Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1S Series Crimp Hose Fittings Female Pipe Swivel
MI ITEM #12882794
MFR #1SA12PF12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1SA12PF12 AEROQUIP 1S SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-14
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.44 in
  • Length
    3.63 in
  • Overall Length
    3.63 in
  • Manufacturer Catalog Number
    1SA12PF12
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • Hex Size
    1.4 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    1.40 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.37 in
  • Weight
    1.00 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.00 lb
  • Hose Dash Size
    12
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought