Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
1SA16FJC16.142

Aeroquip 1S Series Crimp Hose Fittings Female JIC/SAE 37 Swivel
MI ITEM #12882795
MFR #1SA16FJC16.142

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1SA16FJC16.142 AEROQUIP 1S SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-12
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.2 in
  • Length
    4.30 in
  • Overall Length
    4.30 in
  • Manufacturer Catalog Number
    1SA16FJC16.142
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.76 in
  • Height
    5.94 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Nipple Assembly
  • Hose Dash Size
    16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought