Overview
Mfr description
1SA4FRC4 AEROQUIP 1S SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size9/16-18
- Compatible Hose Series2781
- Connection 1 Short NameORS
- Hose Cut-Off Factor1.17 in
- Length2.42 in
- Overall Length2.42 in
- Manufacturer Catalog Number1SA4FRC4
- End 1 Size9/16 in
- End 1 Thread9/16-18
- Hex Size0.68 in
- End 1 StyleORS
- Inside Diameter0.16 in
- TypeHose Fitting
- Height2.00 in
- Angle90 °
- Finish/CoatingDURA-KOTE
- Outer Diameter0.56 in
- Weight1.10 lb
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Overall Weight1.10 lb
- Hose Dash Size4
- Width0.68 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data