Overview
Mfr description
1T12FHA8 AEROQUIP 1T SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Compatible Hose SeriesGH755
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor2.35 in
- Length4.47 in
- Overall Length4.47 in
- Manufacturer Catalog Number1T12FHA8
- End 1 StyleFlanged
- Inside Diameter0.35 in
- Height2.50 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size8
- Width1.63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data