Overview
Mfr description
1T12FR12 AEROQUIP 1T SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon steel
- Thread Size1 3/16-12
- Connection 1 Short NameORS
- Hose Cut-Off Factor43 mm
- Length3.15 in
- Overall Length3.15 in
- Manufacturer Catalog Number1T12FR12
- End 1 Size1 3/16 in
- End 1 Thread1 3/16-12
- Hex Size36 mm
- End 1 StyleORS
- Inside Diameter15 mm
- Height1.82 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter46.1 mm
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size12
- Width1.82 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data