Overview
Mfr description
1T17GG8 AEROQUIP 1T SERIES CRIMP HOSE FI
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon steel
- Thread SizeM24X1.5
- Connection 1 Short NameMetric
- Hose Cut-Off Factor20.5 mm
- Length2.11 in
- Overall Length2.11 in
- Manufacturer Catalog Number1T17GG8
- End 1 ThreadM24X1.5
- Hex Size30 mm
- End 1 StyleMetric
- Inside Diameter9 mm
- Height1.41 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter35.9 mm
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size8
- Width1.41 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data