Overview
Mfr description
1T20DSA12 AEROQUIP 1T SERIES CRIMP HOSE
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon steel
- Thread SizeM36X2
- Compatible Hose Series2755, 2755B, GH275, GH435
- Connection 1 Short NameMetric
- Hose Cut-Off Factor84.4 mm
- Length5.70 in
- Overall Length5.70 in
- Manufacturer Catalog Number1T20DSA12
- End 1 ThreadM36X2
- Hex Size46 mm
- End 1 StyleMetric
- Inside Diameter15.1 mm
- Height3.23 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size12
- Width1.81 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data