Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1T Series Crimp Hose Fittings Female BSPP Swivel 90˚ Elbow
MI ITEM #12882908
MFR #1T8BFB8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1T8BFB8 AEROQUIP 1T SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    G1/2-14
  • Compatible Hose Series
    2755, 2755B, GH275, GH435
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    36.5 mm
  • Length
    3.27 in
  • Overall Length
    3.27 in
  • Manufacturer Catalog Number
    1T8BFB8
  • End 1 Size
    1/2 in
  • End 1 Thread
    G1/2-14
  • Hex Size
    27 mm
  • End 1 Style
    BSPP
  • Inside Diameter
    9.1 mm
  • Height
    2.10 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    1.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text