Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1T Series Crimp Hose Fittings SAE Code 62
MI ITEM #12882915
MFR #1T8FH8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1T8FH8 AEROQUIP 1T SERIES CRIMP HOSE FIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon steel
  • Compatible Hose Series
    2755, 2755B, GH275, GH435
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    47.7 mm
  • Length
    3.18 in
  • Overall Length
    3.18 in
  • Manufacturer Catalog Number
    1T8FH8
  • End 1 Style
    Flanged
  • Inside Diameter
    9 mm
  • Height
    1.41 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    35.9 mm
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    1.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought