Overview
Mfr description
1W12BP12 AEROQUIP 1W SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon Steel
- Thread SizeG3/4-14
- Connection 1 Short NameBSPP
- Hose Cut-Off Factor37.8 mm
- Length3.54 in
- Overall Length3.54 in
- Manufacturer Catalog Number1W12BP12
- End 1 Size3/4 in
- End 1 ThreadG3/4-14
- Hex Size32 mm
- End 1 StyleBSPP
- Inside Diameter15.1 mm
- Height1.45 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size12
- Width1.45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data