Motion
1W12FJ12
Aeroquip 1W Series Crimp Hose Fittings Female Swivel
Mi Item #12882957
MFR #1W12FJ12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings Female Swivel
Mi Item #12882957
MFR #1W12FJ12

Mfr description
1W12FJ12 AEROQUIP 1W SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.64 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    42.6 mm
  • Hose Dash Size
    12
  • Inside Diameter
    15.1 mm
  • Length
    3.72 in
  • Overall Length
    3.72 in
  • Thread Size
    1 1/16-12
  • Width
    1.42 in

Details

  • Color
    Dura-Kote
  • Connection 1 Short Name
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1W12FJ12
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)