Overview
Mfr description
1W16CTA12 AEROQUIP 1W SERIES CRIMP HOSE
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Connection 1 Short NameFlanged
- Length6.77 in
- Overall Length6.77 in
- Manufacturer Catalog Number1W16CTA12
- End 1 Size1 in
- End 1 StyleFlanged
- Inside Diameter15.1 mm
- Height3.09 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size12
- Width1.87 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data