Overview
Mfr description
1W16DSA12.040 AEROQUIP 1W SERIES CRIMP H
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM30X2
- Connection 1 Short NameMetric
- Hose Cut-Off Factor83.8 mm
- Length5.35 in
- Overall Length5.35 in
- Manufacturer Catalog Number1W16DSA12.040
- End 1 Size1 in
- End 1 ThreadM30X2
- Hex Size36 mm
- End 1 StyleMetric
- Inside Diameter15.1 mm
- Height1.87 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size12
- Width1.64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data