Overview
Mfr description
1W16FLA16 AEROQUIP 1W SERIES CRIMP HOSE
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor92.8 mm
- Length7.20 in
- Overall Length7.20 in
- Manufacturer Catalog Number1W16FLA16
- End 1 Size1 in
- End 1 StyleFlanged
- Inside Diameter19.6 mm
- Height2.91 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size16
- Width1.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data