Motion
1W20FLB16
Aeroquip 1W Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
Mi Item #12883084
MFR #1W20FLB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
Mi Item #12883084
MFR #1W20FLB16

Mfr description
1W20FLB16 AEROQUIP 1W SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1.25 in
  • Height
    3.89 in
  • Hose Cut-Off Factor
    108 mm
  • Hose Dash Size
    16
  • Inside Diameter
    19.6 mm
  • Length
    7.88 in
  • Overall Length
    7.88 in
  • Width
    2.00 in

Details

  • Color
    Dura-Kote
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1W20FLB16
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)