Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings Male Pipe
MI ITEM #12883093
MFR #1W20MP20BA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1W20MP20BA AEROQUIP 1W SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Hose Inside Diameter
    1.2500 in
  • Material
    Stainless Steel
  • Thread Size
    1 1/4-11 1/2
  • Compatible Hose Series
    GH506, FC325, GH466
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.06 in
  • Length
    5.00 in
  • Overall Length
    5.00 in
  • Manufacturer Catalog Number
    1W20MP20BA
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    1 1/4-11 1/2
  • Hex Size
    1.81 in
  • End 1 Style
    NPTF
  • Inside Diameter
    1 in
  • Height
    2.09 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    20
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought