Overview
Mfr description
1W24FH32 AEROQUIP 1W SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon steel
- Compatible Hose SeriesEC850
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor4.724 in
- Length8.37 in
- Overall Length8.37 in
- Manufacturer Catalog Number1W24FH32
- End 1 Size2.5 in
- End 1 StyleFlanged
- Inside Diameter1.66 in
- Height2.50 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter2.5 in
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size32
- Width2.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data