Overview
Mfr description
1W24FJB24 AEROQUIP 1W SERIES CRIMP HOSE
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread Size1 7/8-12
- Connection 1 Short NameSAE 37
- Hose Cut-Off Factor135.4 mm
- Length10.39 in
- Overall Length10.39 in
- Manufacturer Catalog Number1W24FJB24
- End 1 Size1 7/8 in
- End 1 Thread1 7/8-12
- Hex Size60 mm
- End 1 StyleSAE 37
- Inside Diameter30 mm
- Height5.12 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size24
- Width2.73 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data