Overview
Mfr description
1W24FLB20.086 AEROQUIP 1W SERIES CRIMP H
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- Hose Inside Diameter1.2500 in
- MaterialCarbon Steel
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor98.6 mm
- Length8.02 in
- Overall Length8.02 in
- Manufacturer Catalog Number1W24FLB20.086
- End 1 Size1.5 in
- End 1 StyleFlanged
- Inside Diameter25.5 mm
- Height3.89 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size20
- Width2.37 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data