Overview
Mfr description
1W32DS16 AEROQUIP 1W SERIES CRIMP HOSE F
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM52X2
- Connection 1 Short NameMetric
- Hose Cut-Off Factor57.9 mm
- Length4.90 in
- Overall Length4.90 in
- Manufacturer Catalog Number1W32DS16
- End 1 Size2 in
- End 1 ThreadM52X2
- Hex Size60 mm
- End 1 StyleMetric
- Inside Diameter19.6 mm
- Height2.73 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size16
- Width2.36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data