Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings SAE Code 62
MI ITEM #12883153
MFR #1W32FH24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1W32FH24 AEROQUIP 1W SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    104.5 mm
  • Length
    7.99 in
  • Overall Length
    7.99 in
  • Manufacturer Catalog Number
    1W32FH24
  • End 1 Size
    2 in
  • End 1 Style
    Flanged
  • Inside Diameter
    30 mm
  • Height
    3.13 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    79.4 mm
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    24
  • Width
    3.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text