Overview
Mfr description
1W32FHA24.070 AEROQUIP 1W SERIES CRIMP H
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor164.5 mm
- Length11.92 in
- Overall Length11.92 in
- Manufacturer Catalog Number1W32FHA24.070
- End 1 Size2 in
- End 1 StyleFlanged
- Inside Diameter30 mm
- Height4.91 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesNipple Assembly
- ColorDura-Kote
- Hose Dash Size24
- Width3.13 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data