Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings Socket
MI ITEM #12883173
MFR #1WA16BA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1WA16BA AEROQUIP 1W SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Stainless Steel
  • Connection 1 Short Name
    Compression
  • Length
    2.62 in
  • Overall Length
    2.62 in
  • Manufacturer Catalog Number
    1WA16BA
  • End 1 Style
    Compression
  • Inside Diameter
    1.41 in
  • Height
    1.92 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.92 in
  • Product Types
    Socket
  • Hose Dash Size
    16
  • Width
    1.92 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text