Motion
1WA20
Aeroquip 1W Series Crimp Hose Fittings Socket
MI ITEM #12883174
MFR #1WA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings Socket
MI ITEM #12883174
MFR #1WA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1WA20 AEROQUIP 1W SERIES CRIMP HOSE FITT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Compatible Hose Series
    4 Wire Spiral, 6 Wire Spiral
  • Connection 1 Short Name
    Compression
  • Length
    3.06 in
  • Overall Length
    3.06 in
  • Manufacturer Catalog Number
    1WA20
  • End 1 Style
    Compression
  • Inside Diameter
    1.689 in
  • Height
    2.25 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.252 in
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    20
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text