Motion
1WA8FJ8
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #12883178
MFR #1WA8FJ8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #12883178
MFR #1WA8FJ8

Mfr description
1WA8FJ8 AEROQUIP 1W SERIES CRIMP HOSE FI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -8
  • Height
    0.94 in
  • Hex Body
    0.9380 in
  • Hex Size
    0.938 in
  • Hose Cut-Off Factor
    37.8 mm
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    9.1 mm
  • Length
    3.13 in
  • Overall Length
    3.13 in
  • SAE Size
    -8
  • Size
    -8
  • Stem Length
    3.1300 in
  • Thread Size
    3/4-16 UNF
  • Width
    0.94 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    1WA8FJ8
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    46 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)