Motion
1WB20
Aeroquip 1W Series Crimp Hose Fittings Socket
MI ITEM #12883179
MFR #1WB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings Socket
MI ITEM #12883179
MFR #1WB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1WB20 AEROQUIP 1W SERIES CRIMP HOSE FITT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Compatible Hose Series
    4 Wire Spiral, 6 Wire Spiral
  • Connection 1 Short Name
    Compression
  • Length
    3.10 in
  • Overall Length
    3.10 in
  • Manufacturer Catalog Number
    1WB20
  • Finish
    Dura-Kote
  • End 1 Style
    Compression
  • Inside Diameter
    1.7 in
  • Height
    2.44 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.44 in
  • Weight
    2.00 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Overall Weight
    2.00 lb
  • Hose Dash Size
    -20
  • Width
    2.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text