Motion
1Y24
Aeroquip 1Y Series Crimp Hose Fittings Socket
MI ITEM #12883194
MFR #1Y24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1Y Series Crimp Hose Fittings Socket
MI ITEM #12883194
MFR #1Y24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1Y24 AEROQUIP 1Y SERIES CRIMP HOSE FITTI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Compatible Hose Series
    FC800
  • Connection 1 Short Name
    Compression
  • Length
    1.75 in
  • Overall Length
    1.75 in
  • Manufacturer Catalog Number
    1Y24
  • End 1 Style
    Compression
  • Inside Diameter
    1.62 in
  • Height
    1.99 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    50.54 mm
  • Product Types
    Socket
  • Hose Dash Size
    -24
  • Width
    1.99 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text