Overview
Mfr description
1Y25DLA20 AEROQUIP 1Y SERIES CRIMP HOSE
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- Hose Inside Diameter1.2500 in
- MaterialCarbon Steel
- Thread SizeM36X2
- Compatible Hose SeriesFC800
- Connection 1 Short NameMetric
- Hose Cut-Off Factor2.74 in
- Length4.85 in
- Overall Length4.85 in
- Manufacturer Catalog Number1Y25DLA20
- End 1 ThreadM36X2
- End 1 StyleMetric
- Inside Diameter0.9 in
- Height2.82 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDURA-KOTE
- Hose Dash Size20
- Width1.68 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data