Motion
1Z32FH32C
Aeroquip 1Z Series Crimp Hose Fittings Straight Split Flange
MI ITEM #12883202
MFR #1Z32FH32C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1Z Series Crimp Hose Fittings Straight Split Flange
MI ITEM #12883202
MFR #1Z32FH32C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1Z32FH32C AEROQUIP 1Z SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Stainless Steel
  • Connection 1 Short Name
    Flanged
  • Length
    7.98 in
  • Overall Length
    7.98 in
  • Manufacturer Catalog Number
    1Z32FH32C
  • End 1 Style
    Flanged
  • Inside Diameter
    1.66 in
  • Height
    3.55 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    32
  • Width
    3.55 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text