Motion
210-5D
Aeroquip 210 Series Reusable Hose Fittings Socket
MI ITEM #12883204
MFR #210-5D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 210 Series Reusable Hose Fittings Socket
MI ITEM #12883204
MFR #210-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
210-5D AEROQUIP 210 SERIES REUSABLE HOSE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Aluminum
  • Body Material
    Aluminum
  • Length
    1.20 in
  • Overall Length
    1.20 in
  • Manufacturer Catalog Number
    210-5D
  • Finish
    Anodized
  • Hex Size
    0.75 in
  • Inside Diameter
    0.326 in
  • Height
    0.75 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Anodized
  • Outer Diameter
    0.75 in
  • Product Types
    Socket
  • Color
    Anodized
  • Hose Dash Size
    -5
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text