Motion
220516-20S
Aeroquip 220516 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12883210
MFR #220516-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 220516 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12883210
MFR #220516-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
220516-20S AEROQUIP 220516 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.17 in
  • Length
    2.78 in
  • Overall Length
    2.78 in
  • Manufacturer Catalog Number
    220516-20S
  • Finish
    DURA-KOTE
  • Hex Size
    2 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.05 in
  • Height
    2.30 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.53 lb
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Overall Weight
    0.53 lb
  • Hose Dash Size
    -20
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought