Motion
220516-8-10S
Aeroquip 220516 Series Reusable Hose Fittings SAE 37˚ Swivel
Mi Item #12883214
MFR #220516-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 220516 Series Reusable Hose Fittings SAE 37˚ Swivel
Mi Item #12883214
MFR #220516-8-10S

Mfr description
220516-8-10S AEROQUIP 220516 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.01 in
  • Hex Size
    1.01 in
  • Hose Cut-Off Factor
    0.79 in
  • Hose Dash Size
    -10
  • Length
    2.46 in
  • Overall Length
    2.46 in
  • Width
    1.01 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    220516-8-10S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)