Motion
220768-4S
Aeroquip 220768 Series Reusable Hose Fittings Braze Type Nipple
Mi Item #12883219
MFR #220768-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 220768 Series Reusable Hose Fittings Braze Type Nipple
Mi Item #12883219
MFR #220768-4S

Mfr description
220768-4S AEROQUIP 220768 SERIES REUSABL
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.51 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.15 in
  • Length
    0.99 in
  • Overall Length
    0.99 in
  • Overall Weight
    1.00 lb
  • Weight
    1.00 lb
  • Width
    0.56 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    220768-4S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)