Motion
2401-4B
Aeroquip (Eaton) Hose End - Brass Material, Female
Mi Item #12883221
MFR #2401-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Brass Material, Female
Mi Item #12883221
MFR #2401-4B

Mfr description
2401-4B AEROQUIP 2401 SERIES REUSABLE HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/16 in
  • Height
    0.61 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.5 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.13 in
  • Length
    1.92 in
  • Overall Length
    1.92 in
  • Overall Weight
    1.05 lb
  • Thread Size
    7/16-20
  • Weight
    1.05 lb
  • Width
    0.61 in

Details

  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Manufacturer Catalog Number
    2401-4B
  • Material
    Brass
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)