Motion
2402-5-6S
Aeroquip (Eaton) Hose End - Carbon Steel Material, Male
Mi Item #12883222
MFR #2402-5-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, Male
Mi Item #12883222
MFR #2402-5-6S

Mfr description
2402-5-6S AEROQUIP 2402 SERIES REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • Height
    0.62 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    0.86 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.22 in
  • Length
    2.10 in
  • Overall Length
    2.10 in
  • Thread Size
    1/2-20
  • Width
    0.62 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End 1 Thread
    1/2-20
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    2402-5-6S
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)