Motion
251-5
Aeroquip 251 Series Reusable Hose Fittings Nipple
MI ITEM #12883225
MFR #251-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 251 Series Reusable Hose Fittings Nipple
MI ITEM #12883225
MFR #251-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
251-5 AEROQUIP 251 SERIES REUSABLE HOSE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Hose Cut-Off Factor
    0.565 in
  • Length
    1.44 in
  • Overall Length
    1.44 in
  • Manufacturer Catalog Number
    251-5
  • Finish
    Dura-Kote
  • Inside Diameter
    0.232 in
  • Height
    0.44 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.442 in
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    -5
  • Width
    0.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought