Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1210 Series Reusable Hose Fittings Socket
MI ITEM #12883226
MFR #259-1210-5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
259-1210-5 AEROQUIP 1210 SERIES REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Stainless Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNS
  • Length
    1.20 in
  • Overall Length
    1.20 in
  • Manufacturer Catalog Number
    259-1210-5
  • Hex Size
    0.68 in
  • End 1 Style
    UNS
  • Inside Diameter
    0.32 in
  • Height
    0.75 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.04 lb
  • Product Types
    Socket
  • Overall Weight
    0.04 lb
  • Hose Dash Size
    5
  • Width
    0.68 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text